Z-LINE PLEAT FILTER

Item #: 1045638

Cat #: ZLP18242

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Z-LINE PLEAT FILTER

Overview

Z-LINE PLEAT FILTER
Also known as: ZLP18242

Specifications

Width: 24 in
Height: 18 in
Depth: 2 in
Material: Fiberglass
Width: 24 in
Depth: 2 in
Height: 18 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)