20 X 30 X 2 ZLINE PLEATED FILTER

Item #: 1045627

Cat #: ZLP20302

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
20 X 30 X 2 ZLINE PLEATED FILTER

Overview

20 X 30 X 2 ZLINE PLEATED FILTER
Also known as: ZLP20302

Specifications

Width: 30 in
Height: 20 in
Depth: 2 in
Material: Fiberglass
Width: 30 in
Depth: 2 in
Height: 20 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)