QuickNet™ Angled Patch Panel, 24 Port, 1

Item #: 104554

Cat #: QAPP24BL

UPC: 074983005024

Sign In or Register to view pricing and more.
The QuickNet™ Angled Patch Panel accepts QuickNet Pre-Terminated Cassettes and Patch Panel Adapters. These high-density patch panels conserve valuable rack space and, due to the angle, they facilitate proper bend radius control and minimize the need for horizontal cable managers. The patch panel is 24 port in 1 RU and black.

Overview

The QuickNet™ Angled Patch Panel accepts QuickNet Pre-Terminated Cassettes and Patch Panel Adapters. These high-density patch panels conserve valuable rack space and, due to the angle, they facilitate proper bend radius control and minimize the need for horizontal cable managers. The patch panel is 24 port in 1 RU and black.
Also known as: 074983005024, QAPP24BL

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Size: 1RMU
Type: Angled
Height: 1.730 in
Depth: 5.490 in
Number of Ports: 24
Mounting: Rack
Width: 19 in
Type: Angled
Depth: 5.490 in
Color: Black
Size: 1RMU
Height: 1.730 in
Number of Ports: 24

Customer Reviews

No reviews for this product
(0)