
Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Color: Gray.
Overview
Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Color: Gray.
Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (large control), 277V/8A in gray
Also known as: 027557674102, NF-10-277-GR
Specifications
Type: | Slide, Single-Pole |
Volts AC: | 277 |
Mounting: | Surface |
Color: | Gray |
Poles: | 1 |
Wattage: | 1000 |
Amps: | 8 |
Family / Style: | Nova |
Type: | Slide, Single-Pole |
Mounting: | Surface |
Poles: | 1 |
Amps: | 8 |
Volts AC: | 277 |
Color: | Gray |
Wattage: | 1000 |
Family / Style: | Nova |
Customer Reviews
No reviews for this product
(0)