![AC/Flex Connector, Straight, 1/2" Diameter, Cable Range 0.75 - 0.94" AC/Flex Connector, Straight, 1/2" Diameter, Cable Range 0.75 - 0.94"](https://rexel-cdn.com/products/7480vi.jpg?i=A8209F1A-E19E-47E2-BAFC-217B0C689683&f=420)
AC/Flex Connector, Straight, 1/2" Diameter, Cable Range 0.75 - 0.94"
Item #: 10454
Cat #: 7481V
UPC: 781381773751
Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable and Flexible Metal Conduit Connector, Straight Body, 1/2 Inch Diameter, Cable Range 0.75 - 0.94 Inch, Malleable Iron With Zinc Plating, Furnished With Locknut, Male NPS Threads, and Insulated Throat Option Available
Overview
Armored Cable and Flexible Metal Conduit Connector, Straight Body, 1/2 Inch Diameter, Cable Range 0.75 - 0.94 Inch, Malleable Iron With Zinc Plating, Furnished With Locknut, Male NPS Threads, and Insulated Throat Option Available
Appleton's Armored Cable and Flexible Metal Conduit Connectors are used to ground and secure armored cable and flexible metal conduit to boxes and enclosures.
Also known as: 781381773751, 7481V
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in |
Material: | Malleable Iron |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)