PVC Coated Service Entrance Elbow, Female/Female, Size: 1/2"

Item #: 10451

Cat #: LBY15-G

UPC: 704508392147

Documents & Guides
PVC Coated Service Entrance 90º Elbow, Female/Female, Size: 1/2 Inch, LBY Series, Color: Gray, Material/Finish: Iron/PVC Coated
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Coated Service Entrance 90º Elbow, Female/Female, Size: 1/2 Inch, LBY Series, Color: Gray, Material/Finish: Iron/PVC Coated
Also known as: 704508392147, LBY15-G

Specifications

Diameter: 1/2 in
Color: Gray
Material: PVC Coated Malleable Iron
Diameter: 1/2 in
Material: PVC Coated Malleable Iron
Color: Gray

Customer Reviews

No reviews for this product
(0)