Adapter Plate, 6-Port, Dual LC, Multi-mode/Single-mode, Metal Sleeve
Item #:
104504
Cat #:
616DLC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, 6-Port, Dual LC, Multimode/Singlemode, Metal Sleeve
Overview
Adapter Plate, 6-Port, Dual LC, Multimode/Singlemode, Metal Sleeve
Also known as: 616DLC
Specifications
Mounting: | Rack |
Type: | Singlemode, Duplex, Multimode |
Number of Ports: | 6 |
Connector Type: | LC |
Mounting: | Rack |
Number of Ports: | 6 |
Type: | Singlemode, Duplex, Multimode |
Connector Type: | LC |
Customer Reviews
No reviews for this product
(0)