1
more

6' Step Ladder, Type IAA, 375 lbs
Item #: 104487
Cat #: 7306
UPC: 051751042870
Documents & Guides
Step Ladder, Size: 6 ft, Reach Height: 10 ft, Width: 25", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
Sign In or Register to view pricing and more.
No associated products found.
Overview
Step Ladder, Size: 6 ft, Reach Height: 10 ft, Width: 25", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
The 7306 Fiberglass 6ft Stepladder has a duty rating of 375lb and features a heavy duty aluminum HolsterTop®. With a full set of horizontals and heavy duty internal spreaders, these ladders are built for the long haul. The molded external rail shields and the EDGE® bracing system help decrease damage to the rails. The slip-resistant TRACTION-TRED® steps are single riveted and have extra wide knee braces. The GLAS*MARK® Violator stripes increase the visibility of the ladder on the jobsite. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751042870, 7306
Specifications
Type: | Ladder, Single-Sided, Stepladder |
Width: | 25 in |
Weight Capacity: | 375 lbs |
Material: | Fiberglass |
Length: | 6 ft |
Type: | Ladder, Single-Sided, Stepladder |
Weight Capacity: | 375 lbs |
Length: | 6 ft |
Width: | 25 in |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)