This product has been discontinued.
Incandescent Lamp, B13, 60W, 120V, Clear
Item #: 104483
Cat #: 60B13/FAN/BL/2PK-120V
UPC: 046135133688
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 60 Watt, 120 Volt, Bulb: B13 (Blunt Tip), Base: Medium Screw (E26), Lumens: 650, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12
Overview
Incandescent Lamp, 60 Watt, 120 Volt, Bulb: B13 (Blunt Tip), Base: Medium Screw (E26), Lumens: 650, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12
Also known as: 046135133688, 60B13/FAN/BL/2PK-120V
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 650 |
Shape: | B13 (Blunt Tip) |
Wattage: | 60 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Lumens: | 650 |
Wattage: | 60 |
Volts AC: | 120 |
Shape: | B13 (Blunt Tip) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)