3/4-PVC-SCH40-PIPE-20FT PVC SCHED 40 PIPE

Item #: 1044764

Cat #: 3/4-PVC-SCH40-PIPE-20FT

UPC:

Documents & Guides
3/4-PVC-SCH40-PIPE-20FT PVC SCHED 40 PIPE
Sign In or Register to view pricing and more.
Lasco Fittings
406-007 ELBOW PIPE: PVC 90 DEG
Item #: 958704
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Lasco Fittings
401-007 401007 3/4 TEE S
Item #: 1042608
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Lasco Fittings
429-007 COUPLING PIPE: PVC
Item #: 1041944
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Lasco Fittings
436-007 ADAPTER PIPE: PVC 3/4IN
Item #: 958705
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

3/4-PVC-SCH40-PIPE-20FT PVC SCHED 40 PIPE
Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".
Also known as: 3/4-PVC-SCH40-PIPE-20FT

Specifications

Diameter: 3/4 in
Type: Schedule 40
Color: Gray
Length: 20 ft
Material: PVC
Diameter: 3/4 in
Color: Gray
Material: PVC
Type: Schedule 40
Length: 20 ft

Customer Reviews

No reviews for this product
(0)