Gasketed Sewer Pipe, SDR-35, 4", PVC, 14' Length

Item #: 1044758

Cat #: 4-SDR35-GASKETED-PIPE-14FT

UPC:

Documents & Guides
PVC Gasketed Sewer Pipe, SDR-35, 4 Inch Diameter, 14 Foot Length
Sign In or Register to view pricing and more.

Overview

PVC Gasketed Sewer Pipe, SDR-35, 4 Inch Diameter, 14 Foot Length
Also known as: 4-SDR35-GASKETED-PIPE-14FT

Specifications

Length: 14 ft
Color: Green
Material: PVC
Diameter: 4 in
Type: SDR35
Length: 14 ft
Material: PVC
Type: SDR35
Color: Green
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)