Plenum-Gard Corrugated Flexible Conduit w/ Tape, 2", Yellow, 100'

Item #: 104433

Cat #: CJ4X1C-100

UPC: 791207203560

Sign In or Register to view pricing and more.
Documents & Guides
Innerduct, Plenum-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 2", Orange, 100' Carton, No UV Protection, Not Suitable For Outdoor Use, Use in Plenum, Riser & General Purpose Applications

Overview

Innerduct, Plenum-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 2", Orange, 100' Carton, No UV Protection, Not Suitable For Outdoor Use, Use in Plenum, Riser & General Purpose Applications
Also known as: 791207203560, CJ4X1C-100

Specifications

Length: 100 ft
Color: Orange
Diameter: 2 in
Length: 100 ft
Diameter: 2 in
Color: Orange

Customer Reviews

No reviews for this product
(0)