Innerduct, Riser-Gard, 2", 2000' Reel

Item #: 104408

Cat #: DJ4X1C-2000

UPC: 034481178378

Sign In or Register to view pricing and more.
Documents & Guides
Innerduct, Riser-Gard, Non-Metallic Pliable Raceway, 2", 2000' Reel, Orange, for use in Riser and General Purpose Applications

Overview

Innerduct, Riser-Gard, Non-Metallic Pliable Raceway, 2", 2000' Reel, Orange, for use in Riser and General Purpose Applications
Also known as: 034481178378, DJ4X1C-2000

Specifications

Color: Orange
Material: PVC
Length: 2000 ft
Diameter: 2 in
Color: Orange
Length: 2000 ft
Material: PVC
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)