Job Station Step Ladder, 6', Type IAA, 375 lbs

Item #: 104402

Cat #: OBEL06

UPC: 051751076370

Documents & Guides
Job Station Step Ladder, Size: 6 ft, Reach Height: 10 ft, Width: 23-3/8", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Job Station Step Ladder, Size: 6 ft, Reach Height: 10 ft, Width: 23-3/8", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
The Old Blue® Series OBEL06 Fiberglass Electrician Ladder is not your ordinary Stepladder -- it's a Jobstation™. With a duty rating of 375lb, this 6ft ladder is custom-made with electricians in mind. The HolsterTop® with Lock-In System allows tools to be secured right to the ladder top making them handy and ready to use. The MagnaGrip™ heavy duty magnet secures tools and hardware right to the ladder top. The Multi-Use hook is ideal for hanging tools and tool buckets. The EDGE® bracing system helps to decrease damage to the rails. Fiberglass rails are non-conductive for working near electricity. ® The blue and yellow ladder is an exclusive registered trademark of Werner Co.
Also known as: 051751076370, OBEL06

Specifications

Type: Ladder, Single-Sided, Stepladder
Weight Capacity: 375 lbs
Material: Fiberglass
Width: 23 3/8 in
Length: 6 ft
Type: Ladder, Single-Sided, Stepladder
Material: Fiberglass
Length: 6 ft
Weight Capacity: 375 lbs
Width: 23 3/8 in

Customer Reviews

No reviews for this product
(0)