Drop Hanger

Item #: 10440

Cat #: F44HDSS

UPC: 783510160104

Documents & Guides
Wireway, Drop Hanger, Bulletin F22 (stainless Steel Feed-through Type 4x Wireway), Size/dims: Fits 4.00x4.00, Material/finish: Ss Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Drop Hanger, Bulletin F22 (stainless Steel Feed-through Type 4x Wireway), Size/dims: Fits 4.00x4.00, Material/finish: Ss Type 304
Stainless steel wireway protects wiring in applications that are regularly hosed down, very wet or highly corrosive. A complete selection of sections and fittings is available in multiple sizes for customization and design flexibility
Also known as: 783510160104, F44HDSS

Specifications

Width: 4 in
Height: 4 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 4X
Width: 4 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 4 in
Color: Plain

Customer Reviews

No reviews for this product
(0)