Dimmer, 1500W, Large Control, Black

Item #: 104397

Cat #: NT-1500-BL

UPC: 027557675741

Sign In or Register to view pricing and more.
Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Black

Overview

Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Black
Nova T Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/1500W inblack
Also known as: 027557675741, NT-1500-BL

Specifications

Wattage: 1500
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 1500
Volts AC: 120
Color: Black
Dimmable: Yes
Type: Slide, Single-Pole
Mounting: Surface
Poles: 1
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)