15W CA8 Incandescent Lamp

Item #: 104384

Cat #: A3677

UPC: 045923036774

Sign In or Register to view pricing and more.
15 Watt CA8 Incandescent; Frost; 2500 Average rated hours; 90 Lumens; Candelabra Base; 130 Volt

Overview

15 Watt CA8 Incandescent; Frost; 2500 Average rated hours; 90 Lumens; Candelabra Base; 130 Volt
Also known as: 045923036774, A3677

Specifications

Shape: CA8 (Candle Angular)
Volts AC: 130
Lumens: 90
Wattage: 15
Color Rendering Index (CRI): 100
Material: Glass, Brass
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: CA8 (Candle Angular)
Lumens: 90
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 130
Wattage: 15
Material: Glass, Brass
Dimmable: Yes
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)