This product has been discontinued.
![5 Amp Fast-Acting Glass Fuse, Axial, 1/4" x 1-1/4", 250V 5 Amp Fast-Acting Glass Fuse, Axial, 1/4" x 1-1/4", 250V](https://rexel-cdn.com/products/image.jpg?i=826AD504-3772-4B2F-B0E7-DACF5C6C0A71&f=420)
5 Amp Fast-Acting Glass Fuse, Axial, 1/4" x 1-1/4", 250V
Item #: 104369
Cat #: AGC-V-5
UPC: 051712375306
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5 Amp Fast-Acting Glass Tube Electronic Fuse, Axial, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps
Overview
5 Amp Fast-Acting Glass Tube Electronic Fuse, Axial, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps
Also known as: 051712375306, AGC-V-5
Specifications
Length: | 1 1/4 in |
Speed: | Fast Acting |
Type: | Glass, Electronic |
Amps: | 5 |
Diameter: | 1/4 in |
Volts AC: | 250 |
Mounting: | Axial |
Interrupt Rating DC: | 200 kA |
Length: | 1 1/4 in |
Type: | Glass, Electronic |
Diameter: | 1/4 in |
Mounting: | Axial |
Speed: | Fast Acting |
Amps: | 5 |
Volts AC: | 250 |
Interrupt Rating DC: | 200 kA |
Customer Reviews
No reviews for this product
(0)