Disconnect Switch, Fusible, 100A, 600VAC, Flange Operated, Class J

Item #: 1043588

Cat #: 1494U-J100-C5-M

UPC: 887172851179

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 100 Amp, 600 Volt AC, Flange Operated, 5 Foot Cable, Painted Metal Handle

Overview

Disconnect Switch, Fusible, Class J Fuse Clips, 100 Amp, 600 Volt AC, Flange Operated, 5 Foot Cable, Painted Metal Handle
Also known as: 887172851179, 1494U-J100-C5-M

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Length: 5 ft
Amps: 100
Volts DC: 600
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible
Mounting: Flange
Amps: 100
Class: J
Poles: 3
Length: 5 ft
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)