This product may not be available in all locations.
![Disconnect Switch, Fusible, 30A, 600VAC, Flange Operated, Class J Disconnect Switch, Fusible, 30A, 600VAC, Flange Operated, Class J](https://rexel-cdn.com/products/1494u-j.jpg?i=8AB6A2E5-4C96-4A77-B848-F2648522B433&f=420)
Disconnect Switch, Fusible, 30A, 600VAC, Flange Operated, Class J
Item #: 1043555
Cat #: 1494U-J30-CR-M-PC
UPC: 887172849398
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 30 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle, Line and Load Lugs Protective Cover
Sign In or Register to view pricing and more.
Overview
Disconnect Switch, Fusible, Class J Fuse Clips, 30 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle, Line and Load Lugs Protective Cover
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. And they can be connected for rod or cable operation. Catalog item 1494U-J30-CR-M-PC from Rockwell Automation® is a cable and rod disconnect kit. It is 600 V and 30 A with type J fuse clips. And it has a threaded rod and protective cover.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172849398, 1494U-J30-CR-M-PC
Specifications
Type: | Disconnect Switch, Fusible |
Poles: | 3 |
Mounting: | Flange |
Volts DC: | 600 |
Amps: | 30 |
Class: | J |
Volts AC: | 600 |
Type: | Disconnect Switch, Fusible |
Mounting: | Flange |
Amps: | 30 |
Volts AC: | 600 |
Poles: | 3 |
Volts DC: | 600 |
Class: | J |
Customer Reviews
No reviews for this product
(0)