Slide Dimmer, 1500W, Incandescent, Nova T, Black

Item #: 104349
Cat #: NT-1503P-BL
UPC: 027557675925
Sign In or Register to view pricing and more.
Nova T Slide Dimmer, 1500W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Black

Overview

Nova T Slide Dimmer, 1500W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Black
Nova T Dimmer, Incandescent/Halogen, 3-way/single-pole (large control), preset,120V/1500W in black
Also known as: 027557675925, NT-1503P-BL

Specifications

Type: 3-Way, Slide, Preset
Wattage: 1500
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Dimmable: Yes
Light Technology: Halogen, Incandescent
Family / Style: Nova T
Type: 3-Way, Slide, Preset
Volts AC: 120
Color: Black
Dimmable: Yes
Family / Style: Nova T
Wattage: 1500
Mounting: Surface
Poles: 1
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)