25R14/N CD/1 INT. Base

Item #: 104348

Cat #: S4700

UPC: 04592304700

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt R14 Incandescent; Frost; 1500 Average rated hours; 135 Lumens; Intermediate Base; 120 Volt; Carded

Overview

25 Watt R14 Incandescent; Frost; 1500 Average rated hours; 135 Lumens; Intermediate Base; 120 Volt; Carded
Also known as: 04592304700, S4700

Specifications

Shape: R14 (Blown Reflector)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 135
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: R14 (Blown Reflector)
Wattage: 25
Lumens: 135
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)