1" X 500 CORR PE

Item #: 104342

Cat #: A5D2S1JNNB500

UPC: 034481179139

Sign In or Register to view pricing and more.
Documents & Guides
CAR A5D2S1JNNB500 1" X 500 CORR PE

Overview

CAR A5D2S1JNNB500 1" X 500 CORR PE
Also known as: 034481179139, A5D2S1JNNB500

Specifications

Diameter: 1 in
Length: 500 ft
Color: Orange
Material: Polyethylene
Diameter: 1 in
Color: Orange
Length: 500 ft
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)