23 A REVERSING

Item #: 104340

Cat #: 104-C23L22

UPC: 662468999656

Sign In or Register to view pricing and more.
Documents & Guides
AB 104-C23L22 23 A REVERSING

Overview

AB 104-C23L22 23 A REVERSING
Also known as: 662468999656, 104-C23L22

Specifications

Type: Non-Illuminated, 2 Position, Maintained, Momentary
Color: Black/White
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Non-Illuminated, 2 Position, Maintained, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Black/White

Customer Reviews

No reviews for this product
(0)