Foam Tape, 1/8 x 2", 30' Roll

Item #: 1043352

Cat #: 6-9718

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Foam Tape, 1/8 x 2 Inch, 30 Foot Roll

Overview

Foam Tape, 1/8 x 2 Inch, 30 Foot Roll
The DiversiTech® 1/8 in. x 2 in. x 30 ft. roll of foam insulation tape can be used on hot or cold pipes. It fits well around valves and fittings and is easily cut and molded.
Also known as: 6-9718

Specifications

Width: 2 in
Color: Black
Length: 30 ft
Material: Foam
Width: 2 in
Length: 30 ft
Color: Black
Material: Foam

Customer Reviews

No reviews for this product
(0)