Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 300 MCM

Item #: 104322

Cat #: YA30L

UPC: 781810504857

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 300 MCM, 1/2 Inch Bolt Hole, Coded White, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 300 MCM, 1/2 Inch Bolt Hole, Coded White, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Hylug YA 1-Hole Compression Terminal Code Conductor With Beveled Entry And Inspection Window, Copper, Size (Inches): 2.69 L in, Finish: Electro Tin-Plated, Wire Size: 300 kcmil, Die Color: White
Also known as: 781810504857, YA30L

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 300
Stud Size: 1/2 in
Material: Copper
Color: White
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 300

Customer Reviews

No reviews for this product
(0)