UNIVERSAL SERIAL BUS INTERFACE DEVICE

Item #: 1043054

Cat #: P-Q51R2-K3RF0

UPC: 842864101680

Sign In or Register to view pricing and more.
P-Q51R2-K3RF0 | Panel Interface Connector with USB Type B/F to USB Type A/F; Category 5e RJ45; Panel Mount Housing; UL Type 4; GFCI Duplex Inside-Outlet; No Circuit Breaker

Overview

P-Q51R2-K3RF0 | Panel Interface Connector with USB Type B/F to USB Type A/F; Category 5e RJ45; Panel Mount Housing; UL Type 4; GFCI Duplex Inside-Outlet; No Circuit Breaker
Panel Interface Connector that typically mounts to the outside of a control panel housing. These programming ports eliminate the need to open the panel door and improve safety and compliance to NFPA 70e.
Also known as: 842864101680, P-Q51R2-K3RF0

Specifications

Mounting: Panel, Bulkhead
IP/NEMA Rating: IP65, NEMA 4
Type: Interface Module
Volts AC: 125
Mounting: Panel, Bulkhead
Type: Interface Module
IP/NEMA Rating: IP65, NEMA 4
Volts AC: 125

Customer Reviews

No reviews for this product
(0)