
LASER SENSOR
Item #: 1042926
Cat #: LR-ZB240CB
UPC:
Documents & Guides
Distance based laser sensor, M18 Threaded mount, M12 connector, 4-pin, Class 1 laser product
Sign In or Register to view pricing and more.
Overview
Distance based laser sensor, M18 Threaded mount, M12 connector, 4-pin, Class 1 laser product
The LR-Z Series is capable of detecting objects based on position or contrast, allowing it to reliably detect metal targets, dark targets, transparent targets, contrast changes, etc. The series is housed in a rugged metal body and offers a simple one button teach. It has a range of up to 500mm (19.69") and offers hard wired, M8 connector, and M12 connector cable options.
Also known as: LR-ZB240CB
Specifications
Pins: | 4 |
Mounting: | Threaded |
Range: | 25 - 240 mm |
Pins: | 4 |
Range: | 25 - 240 mm |
Mounting: | Threaded |
Customer Reviews
No reviews for this product
(0)