Safety Contactor, 100S, 12A, Line Side, 24VDC (w/Elec. Coil), 3NO, 3NO. 2NC, Bifurcated Contact

Item #: 1042911

Cat #: 100S-C12EJ32BC

UPC: 885630316222

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor,100S, 12 Amp, 24 Volt AC/DC Electronic Coil,3 Normally Open Power Poles,3 Normally Open & 2 Normally Closed ,Line Side Coil Termination, Bifurcated Contact

Overview

Safety Contactor,100S, 12 Amp, 24 Volt AC/DC Electronic Coil,3 Normally Open Power Poles,3 Normally Open & 2 Normally Closed ,Line Side Coil Termination, Bifurcated Contact
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C12EJ32BC from Rockwell Automation® is a 12 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with 3 normally open power poles. It has 3 normally open and 2 normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630316222, 100S-C12EJ32BC

Specifications

Volts DC Control: 24
Poles: 8
Volts AC Control: 24
Amps: 12
Type: Safety Contactor
Volts DC Control: 24
Volts AC Control: 24
Type: Safety Contactor
Poles: 8
Amps: 12

Customer Reviews

No reviews for this product
(0)