Linear-Slide Switch, 20A, 3-Way, Gray

Item #: 104283

Cat #: NT-3PS-GR

UPC: 027557676137

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Linear-Slide Switch, 120V, 20A, 3-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Gray

Overview

Nova T Linear-Slide Switch, 120V, 20A, 3-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Gray
Nova T Linear Slide Switch, 3-way (small control), 120V/20A in gray
Also known as: 027557676137, NT-3PS-GR

Specifications

Type: 3-Way, Slide
Poles: 2
Volts AC: 120
Mounting: Surface
Color: Gray
Amps: 20
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Family / Style: Nova T
Type: 3-Way, Slide
Volts AC: 120
Color: Gray
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Poles: 2
Mounting: Surface
Amps: 20
Family / Style: Nova T

Customer Reviews

No reviews for this product
(0)