Riser-Gard Corrugated Flexible Conduit, 3/4", Orange, 350'

Item #: 104281

Cat #: DE4X1-350

UPC: 791207211480

Sign In or Register to view pricing and more.
Documents & Guides
Innerduct, Riser-Gard, Non-Metallic Corrugated Flexible Conduit, NO PULL TAPE, 3/4", Orange, 350' Carton, No UV Protection, Not Suitable For Outdoor Use, Use in Riser & General Purpose Areas.

Overview

Innerduct, Riser-Gard, Non-Metallic Corrugated Flexible Conduit, NO PULL TAPE, 3/4", Orange, 350' Carton, No UV Protection, Not Suitable For Outdoor Use, Use in Riser & General Purpose Areas.
Riser-Gard is a nonmetallic flexible raceway for use in riser and general purpose applications. RiserGard is available with tape pre-installed. Riser-Gard is listed for riser, general purpose and other cabling optical fiber/telecommunication applications. Riser-Gard is suitable for use in vertical runs in shaft or between floors, as well as areas other than the plenum.
Also known as: 791207211480, DE4X1-350

Specifications

Diameter: 3/4 in
Length: 350 ft
Color: Orange
Diameter: 3/4 in
Color: Orange
Length: 350 ft

Customer Reviews

No reviews for this product
(0)