AC/Flex Connector, Straight, 3/4" Diameter, Cable Range 0.91 - 1.10"

Item #: 10428

Cat #: 7482V

UPC: 781381773805

Documents & Guides
Armored Cable and Flexible Metal Conduit Connector, Straight Body, 3/4 Inch Diameter, Cable Range 0.91 - 1.10 Inch, Malleable Iron With Zinc Plating, Furnished With Locknut, Male NPS Threads, and Insulated Throat Option Available
Sign In or Register to view pricing and more.

No associated products found.

Overview

Armored Cable and Flexible Metal Conduit Connector, Straight Body, 3/4 Inch Diameter, Cable Range 0.91 - 1.10 Inch, Malleable Iron With Zinc Plating, Furnished With Locknut, Male NPS Threads, and Insulated Throat Option Available
Appleton's Armored Cable and Flexible Metal Conduit Connectors are used to ground and secure armored cable and flexible metal conduit to boxes and enclosures.
Also known as: 781381773805, 7482V

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)