This product may not be available in all locations.
![855E 50mm Control Tower Accessories, LED Lamp for Socket-Mount Modules, 240V AC Full Voltage, Red 855E 50mm Control Tower Accessories, LED Lamp for Socket-Mount Modules, 240V AC Full Voltage, Red](https://rexel-cdn.com/products/855e-ll10a1000x1000.jpg?i=445E9142-1593-4D2E-8A16-98574A06B704&f=420)
855E 50mm Control Tower Accessories, LED Lamp for Socket-Mount Modules, 240V AC Full Voltage, Red
Item #: 1042765
Cat #: 855E-LL20R
UPC: 611320489163
Sign In or Register to view pricing and more.
Documents & Guides
ALB 855E-LL20R 50 MM STACK LI
Overview
ALB 855E-LL20R 50 MM STACK LI
Also known as: 611320489163, 855E-LL20R
Specifications
Size: | 50 mm |
Size: | 50 mm |
Customer Reviews
No reviews for this product
(0)