Drive, Adjustable Frequency, 27A, 15KW, 20/15HP, 480VAC, NEMA 4X/12

Item #: 1042708

Cat #: 20AD027C3AYNAEC0

UPC: 820919415326

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 27 Amps, 20 Horse Power Normal Duty, 15 Horse Power Heavy Duty, Wall / Machine Mount - IP66/NEMA Type 4X/12 (Indoor Use), with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Enhanced Control, No Feedback

Overview

Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 27 Amps, 20 Horse Power Normal Duty, 15 Horse Power Heavy Duty, Wall / Machine Mount - IP66/NEMA Type 4X/12 (Indoor Use), with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Enhanced Control, No Feedback
Also known as: 820919415326, 20AD027C3AYNAEC0

Specifications

Phase: 3
Volts AC: 480
Horsepower: 20, 15
Amps: 27
Wattage: 15 kW
Type: Drive
Phase: 3
Horsepower: 20, 15
Wattage: 15 kW
Volts AC: 480
Amps: 27
Type: Drive

Customer Reviews

No reviews for this product
(0)