Load Center, Main Breaker, 100A, 120/208/240VAC, 3P, 12/24, NEMA 3R

Item #: 104261

Cat #: 3BR1224B100R

UPC: 786676440158

Sign In or Register to view pricing and more.
Documents & Guides
100 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Additional: Door Lock & Key Included. Dims: H: 21", W: 14.31", D: 5.19"

Overview

100 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Additional: Door Lock & Key Included. Dims: H: 21", W: 14.31", D: 5.19"
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676440158, 3BR1224B100R

Specifications

Phase: 3
Volts AC: 120, 240, 208
Amps: 100
Spaces: 12
Mounting: Surface
Circuits: 24
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 100
Mounting: Surface
Family / Style: BR
Volts AC: 120, 240, 208
Spaces: 12
Circuits: 24
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)