Compression Lug, Copper, 1 Hole 5/8", Standard Barrel, 600 MCM

Item #: 104260

Cat #: YA36L

UPC: 781810521601

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 600 MCM, 5/8 Inch Bolt Hole, Coded Green, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 600 MCM, 5/8 Inch Bolt Hole, Coded Green, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810521601, YA36L

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 600
Stud Size: 5/8 in
Color: Green
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 600

Customer Reviews

No reviews for this product
(0)