Rack, Floor Mount, Blk

Item #: 104247
Cat #: 48353-703
UPC: 703957113211
Sign In or Register to view pricing and more.
Documents & Guides
Rack, Floor Mount, 45RMU, 84 Inch Height x 19 Inch Width x 3 Inch Depth, 2 Post, Aluminum, Black

Overview

Rack, Floor Mount, 45RMU, 84 Inch Height x 19 Inch Width x 3 Inch Depth, 2 Post, Aluminum, Black
Also known as: 703957113211, 48353-703

Specifications

Depth: 3 in
Height: 84 in
Color: Black
Width: 19 in
Mounting: Floor
Size: 45RMU
Type: 2 Post
Material: Aluminum
Depth: 3 in
Color: Black
Mounting: Floor
Type: 2 Post
Height: 84 in
Width: 19 in
Size: 45RMU
Material: Aluminum

Customer Reviews

No reviews for this product
(0)