Breaker, BR Type, Duplex, 30/15A, 10kAIC, 120VAC, 1" Spacing

Item #: 104240

Cat #: BD3015

UPC: 786676369404

Breaker, Duplex, 30/15 Amps, 1-Pole, BD Series, Switch Duty Rated, Wire Size #14-4, 10 kAIC, 120 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Duplex, 30/15 Amps, 1-Pole, BD Series, Switch Duty Rated, Wire Size #14-4, 10 kAIC, 120 Volt AC
Also known as: 786676369404, BD3015

Specifications

Family / Style: BD
Volts AC: 120, 240
Poles: 1
Amps: 15, 30
Interrupt Rating DC: 10 kA
Family / Style: BD
Poles: 1
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Amps: 15, 30

Customer Reviews

No reviews for this product
(0)