Load Center, Main Breaker, 150A, 120/208/240VAC, 3P, 30/42, NEMA 1

Item #: 104231

Cat #: 3BR3042B150

UPC: 786676440455

Sign In or Register to view pricing and more.
Documents & Guides
150 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 30-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"

Overview

150 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 30-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676440455, 3BR3042B150

Specifications

Phase: 3
Volts AC: 208Y, 120/240
Mounting: Flush, Surface
Spaces: 30
IP/NEMA Rating: NEMA 1
Circuits: 42
Amps: 150
Family / Style: BR
Phase: 3
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Amps: 150
Volts AC: 208Y, 120/240
Spaces: 30
Circuits: 42
Family / Style: BR

Customer Reviews

No reviews for this product
(0)