6X1-1/4 BH DRYWALL PHIL

Item #: 1042171

Cat #: 79625J

UPC: 085937083531

Sign In or Register to view pricing and more.
Documents & Guides
6X1-1/4 BH DRYWALL PHIL COAR

Overview

6X1-1/4 BH DRYWALL PHIL COAR
Also known as: 085937083531, 79625J

Specifications

Length: 1 1/4 in
Screw Head: Bugle
Drive: Phillips
Color: Black
Size: # 6
Material: Steel
Thread: Coarse
Length: 1 1/4 in
Drive: Phillips
Size: # 6
Thread: Coarse
Screw Head: Bugle
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)