Sheet Metal Screw, # 12 x 2", Hex Washer Head, Slotted, Steel, 50/PK

Item #: 1042117

Cat #: 77232J

UPC: 085937082930

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Sheet Metal Screw, # 12 x 2", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, 50/PK

Overview

Sheet Metal Screw, # 12 x 2", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, 50/PK
Also known as: 085937082930, 77232J

Specifications

Length: 2 in
Drive: Slotted
Screw Head: Hex
Material: Steel
Size: # 12
Finish: Zinc Plated
Length: 2 in
Screw Head: Hex
Size: # 12
Drive: Slotted
Material: Steel
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)