200A, 120/208/240V, 3P, 42/42, MB Loadcenter, NEMA 1

Item #: 104175

Cat #: 3BR4242H200

UPC: 786676440905

Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 100 kAIC, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor.

Overview

200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 100 kAIC, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor.
Also known as: 786676440905, 3BR4242H200

Specifications

Type: Main Breaker
Amps: 200
Spaces: 42
Phase: 3
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Circuits: 42
Volts AC: 240, 120/208Y
Family / Style: BR
Type: Main Breaker
Spaces: 42
Mounting: Flush, Surface
Circuits: 42
Family / Style: BR
Amps: 200
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 240, 120/208Y

Customer Reviews

No reviews for this product
(0)