![40W R14 Incandescent Lamp, Clear 40W R14 Incandescent Lamp, Clear](https://rexel-cdn.com/products/image.jpg?i=813BE492-791D-4493-98ED-90D4C237E211&f=420)
Sign In or Register to view pricing and more.
40 Watt R14 Incandescent; Clear; 1500 Average rated hours; 300 Lumens; Intermediate Base; 120 Volt
Overview
40 Watt R14 Incandescent; Clear; 1500 Average rated hours; 300 Lumens; Intermediate Base; 120 Volt
Also known as: 045923032158, S3215
Specifications
Color: | Clear |
Shape: | R14 (Blown Reflector) |
Volts AC: | 120 |
Lumens: | 300 |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Base: | Intermediate Screw (E17) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Color: | Clear |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Base: | Intermediate Screw (E17) |
Dimmable: | Yes |
Shape: | R14 (Blown Reflector) |
Lumens: | 300 |
Wattage: | 40 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)