M18™ Fuel 1-1/8” SDS Plus Rotary Hammer W/ DE Kit

Item #: 1041649

Cat #: 2715-22DE

UPC: 045242303540

Sign In or Register to view pricing and more.
Documents & Guides
M18™, Rotary Hammer And Dedicated Dust Extractor Kit, Cordless, Rpm: 0-1,350, Bpm: 0-5,000, Impact Energy: 3.3 Ft-Lbs, Voltage: 18V, Chuck: 1-1/8" SDS Plus, Weight: 7.7 Lbs, Includes: (2) M18™ Redlithium Xc 4.0 Extended Capacity Battery Pack, Charger, Side Handle, Depth Rod, Carrying Case, Rotary Hammer, Dust Extrator, Hepa Filter & Nozzles

Overview

M18™, Rotary Hammer And Dedicated Dust Extractor Kit, Cordless, Rpm: 0-1,350, Bpm: 0-5,000, Impact Energy: 3.3 Ft-Lbs, Voltage: 18V, Chuck: 1-1/8" SDS Plus, Weight: 7.7 Lbs, Includes: (2) M18™ Redlithium Xc 4.0 Extended Capacity Battery Pack, Charger, Side Handle, Depth Rod, Carrying Case, Rotary Hammer, Dust Extrator, Hepa Filter & Nozzles
Powered by FUEL™ technology, the M18 FUEL™ 1-1/8 in. SDS plus rotary hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE™ brushless motor provides 3.3 ft-lbs of impact energy, 0-1, 350 RPM and 0-5,000 BPM. The Milwaukee REDLITHIUM™ XC 4.0 battery packs provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK Plus™ intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.Milwaukee® HAMMERVAC™ dedicated dust extractor (2715-DE) features an in-line dedicated design engineered to connect directly to and be powered by either the M18™ or M28 FUEL™ 1-1/8 in. SDS plus rotary hammers (2715-22 or 0757-22). This design allows for a very compact HAMMERVAC™ and rotary hammer combination to fit in the most confined work spaces. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filter 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. For accurate hole depths, this product is built with an adjustable depth stop and ruler for easy and precise adjustments. Featuring a high capacity dust box, users can now work longer without emptying dust box as often.
Also known as: 045242303540, 2715-22DE

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)