Double Insulated Small Angle Grinder, 5 IN Dia Wheel, 5/8-11 Arbor/
Item #: 1041637
Cat #: 6117-33D
UPC: 045242241439
Sign In or Register to view pricing and more.
Double Insulated Small Angle Grinder, 5 IN Dia Wheel, 5/8-11 Arbor/Shank, 120 VAC, 13 A, 11000 rpm Speed
Overview
Double Insulated Small Angle Grinder, 5 IN Dia Wheel, 5/8-11 Arbor/Shank, 120 VAC, 13 A, 11000 rpm Speed
The 13 amp 5 in. Small angle grinder (Slide, lock-on with dial speed) delivers up to 3X more durability and up to 50% more power than the competition. With a 2,100 MWO motor that powers through the toughest jobs, the 6117-33D is the perfect match for industrial users. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.
Also known as: 045242241439, 6117-33D
Specifications
Amps: | 13 |
Amps: | 13 |
Customer Reviews
No reviews for this product
(0)