M18™ Cordless 2-Speed Grease Gun (Tool Only)

Item #: 1041624

Cat #: 2646-20

UPC: 045242287642

Sign In or Register to view pricing and more.
Documents & Guides
M18™ Cordless 2-Speed Grease Gun, Includes (1) Hose Sleeve ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18™ Cordless 2-Speed Grease Gun, Includes (1) Hose Sleeve ***Bare Tool Only, Battery & Charger Sold Separately***
The M18™ cordless 2-speed grease gun delivers maximum pressure and unmatched versatility, offering an industry leading 10,000 PSI max operating pressure and a patent pending pre-set grease counter that allows service and maintenance professionals to dispense precise amounts of grease. The tool’s 2-speed design offers users the ability to select between max pressure and max flow rate. Other unique features include an on-board LED light, a lock-on/lock-off trigger, and a plunger rod with markings to gauge how much grease is left in the barrel. The tool’s stand up design and shoulder strap capability offer user convenience, while limiting fatigue and the 48 in. flexible hose offers greater accessibility when greasing hard to reach fittings. The new tool is also compatible with a clear barrel accessory (49-19-2646). Powered by an M18™ REDLITHIUM™ battery pack, this is the industry’s only 18 V grease gun that’s battery is compatible with a system of tools.
Also known as: 045242287642, 2646-20

Specifications

Type: Pistol grip
Length: 15 in
Type: Pistol grip
Length: 15 in

Customer Reviews

No reviews for this product
(0)