Jobsite Straight Scissors

Item #: 1041616

Cat #: 48-22-4041

UPC: 045242331000

Sign In or Register to view pricing and more.
Documents & Guides
Jobsite Straight Scissors, 3.75" Blade Length, Material: Iron Carbide, Rust Protection, Ruler on Blade

Overview

Jobsite Straight Scissors, 3.75" Blade Length, Material: Iron Carbide, Rust Protection, Ruler on Blade
Milwaukee® Jobsite straight scissors redefine performance and durability in the scissors category. They feature iron Carbide cutting edges for maximum durability during tough cuts and all-metal handle loops for protection from drops and handle breakage. Bolt lock technology prevents blades from loosening to ensure precision cutting. For added precision, ruler markings are featured on the front of the blades.
Also known as: 045242331000, 48-22-4041

Specifications

Type: Scissors
Length: 3.75 in
Material: Iron Carbide
Type: Scissors
Material: Iron Carbide
Length: 3.75 in

Customer Reviews

No reviews for this product
(0)