See Item 2732-21HD

Item #: 1041596

Cat #: 2731-22

UPC: 045242319411

Sign In or Register to view pricing and more.
Documents & Guides
See Item 2732-21HD

Overview

See Item 2732-21HD
The M18 FUEL™ 7-1/4 in. circular saw cuts faster and weighs up to 40% less than corded saws, while delivering 2X more run-time than other 18 Volt cordless circular saws. Utilizing a POWERSTATE™ brushless motor the M18 FUEL™ 7-1/4 in. circular saw cuts faster than corded counterparts. Weighing in at only 9 lbs with battery pack, the saw is up to 40% lighter than competitive corded circular saws, without sacrificing cut depth or performance. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance and overload protection by using total system communication between tool, battery and charger. REDLITHIUM™ XC4.0 Battery technology provides up to 2X more run-time with superior pack construction and electronics - delivering more work per charge and more work over the life of the battery than any competitive lithium-ion battery on the market. The M18 fuel 7-1/4 in. circular saw features an LED light to increase accuracy in low light situations and a rafter hook for easy storage in-between cuts. It also features a magnesium shoe as well as upper and lower guards to reduce tool weight while not sacrificing durability.
Also known as: 045242319411, 2731-22

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)