Indicator Light, Plastic, 18 mm, LED, 240V AC 50/60 Hz, Clear

Item #: 1041572

Cat #: 800L-18L20C

UPC: 781180171703

Sign In or Register to view pricing and more.
Documents & Guides
ALB 800L-18L20C 18 MM INDICAT

Overview

ALB 800L-18L20C 18 MM INDICAT
Also known as: 781180171703, 800L-18L20C

Specifications

Color: Clear
Volts AC: 240
Color: Clear
Volts AC: 240

Customer Reviews

No reviews for this product
(0)