
Model 300 Power Drive Threader
Item #: 1041544
Cat #: 41855
UPC: 095691418555
Documents & Guides
Ridgid; Threading Machine; Power Drive; Pipe Capacity: 1/8 - 2 In; Motor: 1/2 Hp, Universal, Reversible Motor, Single-phase, 50/60 Hz, 115v (230v Available); Chuck: Ridgid Speed Chuck With Replaceable Rocker-action Jaws; Spindle Speed: 38 Rpm; Cutter: Heavy-duty (2); Rear Centering Device: Cam-action Turns With Chuck;voltage Rating: 115 V; Frequency: 50/60 Hz; Switch: Heavy-duty For/off/rev And Integral Foot Switch; Max. Geared Threader Capacity: 6 In; Rod Threading Capacity: 1/4 - 2 In; Accessories: 42360 - Stand For 300 Power Drive, 83540 - Stand For300 Power Drive Export, 42575 - Transporter (for Power Drives And Tristand Vises), 68815 - Carriage With No. 312 Lever, 42385 - Carriage Feed Lever, 10883 - Oiler With 1 Gallon Of Nu-clear Thread Cutti; Weight: 94 Lb
Sign In or Register to view pricing and more.
Overview
Ridgid; Threading Machine; Power Drive; Pipe Capacity: 1/8 - 2 In; Motor: 1/2 Hp, Universal, Reversible Motor, Single-phase, 50/60 Hz, 115v (230v Available); Chuck: Ridgid Speed Chuck With Replaceable Rocker-action Jaws; Spindle Speed: 38 Rpm; Cutter: Heavy-duty (2); Rear Centering Device: Cam-action Turns With Chuck;voltage Rating: 115 V; Frequency: 50/60 Hz; Switch: Heavy-duty For/off/rev And Integral Foot Switch; Max. Geared Threader Capacity: 6 In; Rod Threading Capacity: 1/4 - 2 In; Accessories: 42360 - Stand For 300 Power Drive, 83540 - Stand For300 Power Drive Export, 42575 - Transporter (for Power Drives And Tristand Vises), 68815 - Carriage With No. 312 Lever, 42385 - Carriage Feed Lever, 10883 - Oiler With 1 Gallon Of Nu-clear Thread Cutti; Weight: 94 Lb
The RIDGID 300 Power Drive is a proven workhorse and has been the backbone of thousands of job sites across the country for almost 50 years. To make on-site threading even easier, Ridge Tool offers the 300 Complete that includes everything you need to make threads quickly and easily in the field or in your shop. The 300 Complete offers versatility and function of quick tear down and easy transportation to be able to go wherever you need to go.
Also known as: 095691418555, 41855
Specifications
Type: | Pipe Threader |
Type: | Pipe Threader |
Customer Reviews
No reviews for this product
(0)